Beli sealant ge di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. GE Silicone Sealant Silglaze Sausage (Lem Silikon Sosis)
    Mulai

    Rp119.900

    GE Silicone Sealant Silglaze Sausage (Lem Silikon Sosis)
    atribut:
    • Silicone Durability: cured silicone rubber exhibits excellent long term resistance to natural weathering
    • One Component: Reqdy to Use
    • Low VOC: less than 4% by weight
    • Excellent Adhesion: primerless adhesion to many substrates and finishes such as glass, aluminum, and most building substrates
    • Thermal Stability (cured state): once cured, the material remains elastic over a range of -48°C to 149°C and up to 204°C under intermittent short-term exposure
    • Low Sag or Slump: useful for application to horizontal, vertical, or overhead surfaces
    • Size (ml): 300
  2. GE Silicone Sealant Silglaze Bottle (Lem Silikon Kaca)
    Mulai

    Rp72.900

    GE Silicone Sealant Silglaze Bottle (Lem Silikon Kaca)
    Deskripsi:
    SilGlaze N10 Silicone Sealant is a one component silicone sealant which cures to a high modulus silicone rubber on exposure to atmospheric moisture at room temperature. This product is a neutral cure sealant. In addition to the unique features of silicone rubber such as high and low temperatures resistance, water resistance, and outstanding weatherability, SilGlaze N10 Silicone Sealant also provides excellent adhesion to glass, metal, concrete, masonry, stone, and numerous materials.
    atribut:
    • Silicone Durability: cured silicone rubber exhibits excellent long term resistance to natural weathering
    • One Component: Reqdy to Use
    • Low VOC: less than 4% by weight
    • Excellent Adhesion: primerless adhesion to many substrates and finishes such as glass, aluminum, and most building substrates
    • Thermal Stability (cured state): once cured, the material remains elastic over a range of -48°C to 149°C and up to 204°C under intermittent short-term exposure
    • Low Sag or Slump: useful for application to horizontal, vertical, or overhead surfaces
    • Size (ml): 300
  3. Dextone Multipurpose Silicone Sealant (Lem Silikon)
    BARU
    Rating:
    100% of 100
    (2)
    Mulai

    Rp37.900

    Dextone Multipurpose Silicone Sealant (Lem Silikon)
    Deskripsi:
    Silikon sealant asam dengan daya rekat yang baik terhadap kaca, dapat digunakan juga ke material lain seperti metal,keramik, porselin dan plastic. Mempunyai fleksibilitas yang baik dan dapat menahan tekanan air.
    atribut:
    • Specific Gravity (g/mL): 0.97
    • Temperature Resistance (°C): -45 to 150
    • Elasticity (%): 580
    • Pressure Power (g/minute): 633
    • Hardness: 19 Shore-A
    • Movement Capacity (%): 25
  4. Dowsil Glass Sealant Acetic (Lem Silikon)
    Mulai

    Rp75.900

    Dowsil Glass Sealant Acetic (Lem Silikon)
    Deskripsi:
    General purpose 100% silicone adhesive/sealant APPLICATIONS - General industrial sealing and bonding applications. - Glaze and waterproof for Windows - Doors - Shopfronts - Internal fixture and fittings - Skylights TYPICAL PROPERTIES Specification Writers: These values are not intended for use in preparing specifications.
    atribut:
    • Appearance: Non-slum paste
    • Tack-free Time (minute): 11
    • Density (g/cm³): 369
    • Tensile Strength (MPa): 2.1
  5. Scotch-Brite Sabut
    Rating:
    100% of 100
    (3)
    Mulai

    Rp6.900

    Scotch-Brite Sabut
    Deskripsi:
    3M Scotch-Brite Sabut with benefit:-Coir green sponge for cookware cleaning. -3 times more cleaner, -3 times more durable.
  6. GE Silpruf Silicone Weatherproofing Sealant Neutral (Lem Silikon Sosis)
    Mulai

    Rp129.900

    GE Silpruf Silicone Weatherproofing Sealant Neutral (Lem Silikon Sosis)
    Deskripsi:
    - 1 sosis isi 591.5 ml- Penggunaan outdoor / indoor- Waterproof / Heat Resistance- Tahan Segala Cuaca dan Sinar UV- Flexible- Tidak berbau asam- Warna Black
    atribut:
    • Consistency: Paste
    • Polymer: 100% Silicone
    • VOC (g/L): 20
    • Tooling Time (minute): 20-30
    • Tack Free Time (hour): 1.5-2
    • Sag/Slump: max 0.1 inch
    • Hardness, Durometer (Type A Indentor): 24
    • Ultimate Tensile Strength (psi): 341
    • Ultimate Elongation (%): 715
    • Tensile at 50% Elongation (psi): 47
    • Tensile at 100% Elongation (psi): 73.2
    • Tear strength (ppi): 76.8
    • Joint Movement Capability: ±50%
    • Service Temperature Range (after cure): -48°C to 121°C
    • Fire Endurance (hour): 2
    • Weathering and UV Resistance: Excellent
    • Cure Time (days): 3-4
    • Full Cure (days): 10-14
  7. Dextone Neutral Multipurpose Tube Sealant for Glass & Metal (Lem Silikon)
    BARU
    Rating:
    100% of 100
    (4)
    Mulai

    Rp41.900

    Dextone Neutral Multipurpose Tube Sealant for Glass & Metal (Lem Silikon)
    Deskripsi:
    Silikon sealant yang tidak berbau dan tidak menimbulkan korosi. Mempunyai daya rekat yang baik dan dapat merekatkan material kaca dan aluminium. Biasa nya digunakan untuk material yang tidak berpori seperti batu, kayu, bata, marmer, keramik, metal, bagian otomotif dan sebagainya.
    atribut:
    • Density (g/mL): 0.98
    • Volume (ml): 300
  8. Sika Sikasil Multipurpose Silicone Weatherproofing Sealant (Lem Silikon)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp47.900

    Sika Sikasil Multipurpose Silicone Weatherproofing Sealant (Lem Silikon)
    Deskripsi:
    Sikasil 111 adalah sealant silikon satu komponen dengan daya rekat yang sangat baik, tahan cuaca, dan elastisitas untuk penyegelan cuaca di tirai dinding tirai dan fasad atau tampak depan bangunan, terutama cocok untuk aplikasi di area dengan perbedaan suhu dan kelembaban yang sangat rendah. Sealant ini mudah menolak segala cuaca dan cepat kering pada suhu kamar melalui reaksi dengan kelembaban di udara untuk membentuk segel karet silikon yang tahan lama.
    atribut:
    • Composition: One component neutral curing silicone
    • Size (ml): 300
    • Shelf Life: 12 months from the date of production, if it is stored in undamaged, original, sealed packaging, and if the storage conditions are meet.
    • Storage Conditions: Stored in cool and dry conditions, where it is protected from direct sunlight and at temperatures below +27°C.
  9. Dowsil Neutral Plus Silicone Sealant (Lem Silikon)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp71.900

    Dowsil Neutral Plus Silicone Sealant (Lem Silikon)
    Deskripsi:
    A cost effective, multi-purpose, neutral cure silicone sealant offering long term durability in a range of general sealing, general glazing, waterproofing and trade applications. Non-corrosive to concrete, brick and metals.
    atribut:
    • Adhesion to: Glass, Metal, Brickwork, Concrete
    • Application Temperature Range (°C): -10 to 50
    • Cure type: neutral Cure
    • Durometer Hardness, Shore A: 19
    • Elongation: 3
    • High Service Temperature (°C): 150
    • Low Service Temperature (°C): -50
    • Movement Capability: 0.15
    • Size (ml): 300
    • Tensile Strength (psi): > 145
    • Water Resistant: Yes
    • Working Time: 10 Minutes
  10. Ikaseal Silicone Sealant MS1022LM (Lem Silikon)
    Mulai

    Rp109.900

    Ikaseal Silicone Sealant MS1022LM (Lem Silikon)
    Deskripsi:
    IKASEAL MS 1022 LM is a modified silicone sealant, developed with the advanced Silyl Terminated Polyether Technology. This new Japan hybrid technology combines the unique advantages of both silicone and polyurethane sealants, which makes it standout among all existing construction sealants.
    atribut:
    • Appearance: Thixotropic Paste
    • Application Temperature (°C): 5 to 40
    • Chemical Nature: Hybrid Silyl Modified Polyether
    • Curing Mechanism: Moisture - Curing
    • Elongation at Break (%): 450
    • Joint Movement: Class 50
    • Min. Joint Dimensions (mm): 6x6
    • Packaging: Sausage Package
    • Service Temperature Range (°C): -40 to 90, for short period up to 120
    • Size (ml): 600
    • Tack-free Time (minute): ≤45
    • Tensile Strength (MPa): 1.8
  11. Diton Spray Paint Metal Automotive (Cat Semprot)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp21.900

    Diton Spray Paint Metal Automotive (Cat Semprot)
    Deskripsi:
    Diton Spray Paint adalah cat semprot berbahan dasar akrilik yang diformulasikan khusus untuk diaplikasikan pada interior dan eksterior. Diton Spray Paint merupakan cat semprot multipurpose, sehingga bisa juga diaplikasikan pada kendaraan bermotor. Diformulasikan khusus dengan berbagai keunggulan seperti hasil tidak mudah retak, cepat kering, lebih mengkilap, dan terdiri lebih dari 100 pilihan warna terbaik.Diton Cat Semprot berbahan dasar thermo plastic acrylic dengan daya lekat yang sangat kuat dan sangat elastis, sehingga dapat disemprotkan pada benda berbahan logam, kayu maupun plastic.Sebelum Pemakaian :Kocok kaleng selama 60 detik agar produk bercampur dengan rata maksimalCara Pemakaian :Pastikan permukaan media yang akan dicat sudah diamplas dan dicuci bersih, bebas dari minyak, debu, karat, kotoran, dll.Gunakan lapisan dasar, warna dasar, warna utama, dan finishing sesuai dengan langkah-langkah yang benar.Pegang kaleng dengan tegak dan pastikan jarak penyemprotan ideal yaitu 20-30 cm dari media. Semprotkan 2-3 kali secara tipis merata dengan jeda waktu tiap lapis yaitu 10 menit.Setelah Pemakaian:Balik kaleng dan semprot selama 3 detik untuk membersihkan mekanisme saluran tombol penyemprot.
    atribut:
    • Packaging: Spray Can
  12. Rhino Tee Gunpowder Nail (Paku Ramset)
    Mulai

    Rp3.900

    Rhino Tee Gunpowder Nail (Paku Ramset)
    Deskripsi:
    Rangka Ceiling PlafonRangka Untuk Acoustic Ceiling :- Maintee Panjang 3,6m- Crosstee Panjang 1,2m- Crosstee Panjang 0,6m- Wallangel Panjang 3mdipasang dengan aksesoris lainnya seperti paku mesiu, angel clip, gording clip, clipper hijau, maintee clip, rod kawat gantung dan rod drat.
  13. Dextone Silicone Sealant Tube Sanitary (Lem Silikon)
    BARU
    Rating:
    90% of 100
    (2)
    Mulai

    Rp41.900

    Dextone Silicone Sealant Tube Sanitary (Lem Silikon)
    Deskripsi:
    Silikon sealant asam dengan daya rekat dan daya tahan yang tinggi. Memiliki fungsi anti jamur yang dapat dipakai di area lembab seperti kamar mandi dan dapur. Dapat digunakan ke material seperti metal, keramik, porselein dan plastik. Mampu menahan kebocoran dan memiliki tingkat penyusutan yang rendah.
    atribut:
    • Density (g/mL): 1
    • Volume (ml): 300
  14. Ika Silicone Sealant Glass Acetic (Lem Silikon)
    Mulai

    Rp58.900

  15. Xilflex Silicone Sealant Neutral (Lem Silikon)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp40.900

  16. ALSEAL All Purpose Sealant (Lem Silikon)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp37.900

    ALSEAL All Purpose Sealant (Lem Silikon)
    Deskripsi:
    ALSEAL All Purpose Sealant is a general purpose acetoxy silicone sealant formulated for general purpose glazing and sealing applications where long term reliability is required. It will bond to form a durable, flexible, waterproof seal on many common wet area building materials. This elastomeric sealant is permanently elastic upon curing.Well-suited for general sealing applications such as sheet metal, skylights, ventilators, air-conditioning systems, metal/ plastic signs, glass block structures and as a bedding for marine hardware.
    atribut:
    • Color: Grey
    • Size (ml): 280
    • Density (g/mL): 0.95-0.98
    • Service Temperature (°C): Up to 150
    • Application Temperature (°C): -20 to 50
    • Curing System: Moisture curing, acetoxy
  17. Yamawa Hand Tap for Stainless Steel SU-HT (Mata Tap)
    Mulai

    Rp159.900

    Yamawa Hand Tap for Stainless Steel SU-HT (Mata Tap)
    Deskripsi:
    Hand Taps for Stainless Steel is the hand tap suitable for stainless steels which are sticky and tend to work-harden as well as chrome steel and molydenum steels.
Daftar Harga sealant ge Terbaru October 2026
GE Silicone Sealant Silglaze Sausage (Lem Silikon Sosis)Rp119.900
GE Silicone Sealant Silglaze Bottle (Lem Silikon Kaca)Rp72.900
Dextone Multipurpose Silicone Sealant (Lem Silikon)Rp37.900
Dowsil Glass Sealant Acetic (Lem Silikon)Rp75.900
Scotch-Brite SabutRp6.900
GE Silpruf Silicone Weatherproofing Sealant Neutral (Lem Silikon Sosis)Rp129.900
Dextone Neutral Multipurpose Tube Sealant for Glass & Metal (Lem Silikon)Rp41.900
Sika Sikasil Multipurpose Silicone Weatherproofing Sealant (Lem Silikon)Rp47.900
Dowsil Neutral Plus Silicone Sealant (Lem Silikon)Rp71.900
Ika Glazing Silicone Sealant Neutral (Lem Silikon)Rp40.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)